PYREX® Serological Pipettes, Wide Tip
PYREX® Reusable Serological Pipette with Large Tip Opening, 25 ml, 0.1 ml, ±0.1 ml
Supplier: Corning
Número de proveedor #: 7087-25
PYREX® Serological Pipettes, Wide Tip
Catalog # 53220-592
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
Glass, reusable. These serological pipettes are made with a large tip opening to allow more rapid intake and delivery of cell suspensions and viscous materials.
- Calibrated to deliver (TD)
- Colored graduations are enameled on to the glass
- Color-coded by size for easy identification and sorting
Documents
Especificaciones
- Capacity:25 ml
- Description:PYREX® Reusable Serological Pipette with Large Tip Opening
- Tolerance:±0.1 ml
- Subdivisions:0.1 ml
- Cat. No.:53220-592
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact



