Self-Locking Nylon Ties, Associated Bag
Self-locking nylon ties, Green, 5.5", 0.13", 0.048", 40 lbs.
47744-096
: 84-1-02G
Tight locking to create a tamper-evident seal that must be cut to remove.
- Use to close bags, attach tags, bundle wires, make temporary repairs, and more
Higher tensile strengths for more demanding applications.
- Width:0.13"
- Color:Green
- Description:Self-locking nylon ties
- Length:5.5"
- Thickness:0.048"
- Tensile Strength:40 lbs.



