Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

VWR® Full-Scale Plus Thermometers

±0.5 °C
  37000-432
VWR® Full-Scale Plus Thermometers
  37000-432
VWR® Full-Scale Plus Thermometers
VWR® Full-Scale Plus Thermometers

±0.5 °C

 
$3,197.89
   
Each (1UN)
 

Thermometers update readings every second and display them on a 1 cm (3/8") high LCD.

  • Traceable®
  • Read °C and °F
  • Switchable Temperature Ranges: -50 to 300°C and -58 to 572°F

Magnetic back allows for placement on a metal surface (incubators, freezers, water baths, and more)

Stainless steel probe with 3m (10') long cable and piercing tip allows constant exposure to extreme temperatures at the end of the range. Thermometers also include high/low alarm, minimum/maximum memories, and hold. Supplied with 1.5V silver-oxide battery for 18 months of continuous use.

Units also incorporate a flip-open easel for use on the lab bench and a spring fastener for clipping to any edge.

 : A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.

 
  • Accuracy:
    ±0.5 °C