Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

VWR® Brix Sugar Scale Plain Form Hydrometers

9 - 21°, ±0.1°, 325 mm, 0.1°
Catalog # 34787-114
VWR® Brix Sugar Scale Plain Form Hydrometers
Catalog # 34787-114
Supplier:  
VWR® Brix Sugar Scale Plain Form Hydrometers
VWR® Brix Sugar Scale Plain Form Hydrometers

9 - 21°, ±0.1°, 325 mm, 0.1°

Discontinued
Product Details & Documents

For determining the percentage of weight by sucrose. Hydrometers include individual serial numbers, metal ballast and multi-language (English, French, German, Italian, Portuguese, Spanish) Statement of Accuracy indicating accuracy traceable to NIST and DKD/PTB.

Lead free ballast and glass
Individually serialized
Temperature standardization of 20 °C
Hand inspected by our U.S. quality team

 : Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

 : Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.

 : VWR CATALYST™ provides convenient and efficient re-calibration services for your hydrometers with an industry leading 5-day average turn-around time from receipt of your instrument. All the service will be performed by an ISO17025 certified lab. Recalibration, certification and shipping fees are all included in the catalog number cost. Simply order the stated catalog number based on how many calibration points are desired. You will receive a protective box to ship your instrument to Avantor's certified calibration laboratory along with a work order form to specify your calibration points and prepaid return shipping label. Upon receipt at the laboratory your instrument will be inspected for any defects under a microscope and the performance of your instrument will be compared to certified standards and corrections to one-tenth of the smallest division recorded on your signed calibration report. Your calibration report and instrument are carefully repacked returned to you with prepaid standard ground shipping. We also provide expedited service options available upon request.

Specifications
  • Length:
    325 mm
  • Accuracy:
    ±0.1°
  • Range:
    9 - 21°
  • Subdivisions:
    0.1°