Order Entry
Mexico
Orders LinkContactUsLinkComponent
VWR® Specific Gravity Plain Form Hydrometers

VWR® Specific Gravity Plain Form Hydrometers

Hydrometer, 1.200 - 1.450, ±0.005, 165 mm, 0.005
  34623-150
VWR® Specific Gravity Plain Form Hydrometers
  34623-150
VWR® Specific Gravity Plain Form Hydrometers
VWR® Specific Gravity Plain Form Hydrometers

Hydrometer, 1.200 - 1.450, ±0.005, 165 mm, 0.005

 
$483.53
   
Each (1UN)
 

These plain form hydrometers are available in a variety of models measuring specific gravity/relative density (g/cm³) of liquids lighter and heavier than water in various ranges from 0.690 to 3.000.

  • Hydrometers are individually serialized and feature a metal ballast
  • Temperature of Standardization 60°F/60°F

Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.

Certifications: Hand inspected by our U.S. quality team, individually serialized.

Packaging: Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

Services: VWR CATALYST™ provides convenient and efficient re-calibration services for your hydrometers with an industry leading 5-day average turn-around time from receipt of your instrument. All the service will be performed by an ISO17025 certified lab. Recalibration, certification and shipping fees are all included in the catalog number cost. Simply order the stated catalog number based on how many calibration points are desired. You will receive a protective box to ship your instrument to Avantor's certified calibration laboratory along with a work order form to specify your calibration points and prepaid return shipping label. Upon receipt at the laboratory your instrument will be inspected for any defects under a microscope and the performance of your instrument will be compared to certified standards and corrections to one-tenth of the smallest division recorded on your signed calibration report. Your calibration report and instrument are carefully repacked returned to you with prepaid standard ground shipping. We also provide expedited service options available upon request.

 
  • Description:
    Hydrometer
  • Length:
    165 mm
  • Accuracy:
    ±0.005
  • Range:
    1.200 - 1.450
  • Subdivisions:
    0.005
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.