EasySat™ Bucketless Floor Mops, Contec®
Product Details & Documents
Designed specifically for cleanroom use, this mop system completely eliminates the need for bucket or wringer.
- Hydrophilic polyester/clean ester, laser cut sealed edge foam material
- Translucent tank allows user to see solution
- Fully autoclavable for critical areas
- Easy to use
- Compatible with a wide range of solvents
System includes a 1.5 l (52 oz.) translucent solution tank that can clean up to 5,000 square feet. Tank weighs only 3.2 kg (7 lbs.) when full. A push button flow control releases cleaning solution on demand. The angled, 55.9 cm (22") mop heads clean hard-to-reach areas and can be attached and removed within seconds.
System and mop heads are fully autoclavable up to 121 °C (250 °F) for 30 minutes. Mop heads come in regular and textured styles and are also available gamma irradiated.
It features lasercut sealed-edge VertiKlean® mop head material, which is a lightweight polyester fabric laminated to clean ester foam for excellent abrasion resistance.
Ordering information: Mop system and mop heads must be purchased separately.
Documents
Especificaciones
- Description:EasySat™ Textured mop head
- Dimensions:55×12×46 cm (21.5×4.75×18.25")
- Material:Textured Knitted Polyester/Foam
- Packed:4/bag, 8 bags/case



