PYREX® EZ Access™ Volumetric Flasks, Class A, Corning
25 ml, Low Actinic, Heavy Duty Flasks, 13, 40 x 100 mm, ±0.03 ml
PYREX® EZ Access™ Volumetric Flasks, Class A, Corning
Catalog # 33500-516
Product available on GSA Advantage®
Jump to:
Discontinued
El producto ha sido descontinuado. Sin embargo, encontramos productos alternativos similares.
Alternativas
FLASK VOLUMETRIC 25ML CS6 Catalog #89079-246
Product 89079-246 is similar to 33500-516 but manufacturer and specifications may vary.
FLASK CLASA RAY PTFE 25ML PK6 Catalog #89002-016
Product 89002-016 is similar to 33500-516 but manufacturer and specifications may vary.
Product Details & Documents
PYREX® glass, low actinic, with stopper.
- Graduation line is sharp and permanent
- Low actinic glass provides protection for materials sensitive to light
- Chemical and thermal resistance
Ideal for microchemical work. Features wide mouth facilitates pipete filling and mixing.
The flasks are supplied with larger interchangeable glass stoppers
Documents
Especificaciones
- Capacity:25 ml
- Description:Low Actinic, Heavy Duty Flasks
- Stopper No.:13
- O.D.×H:40 x 100 mm
- Tolerance:±0.03 ml
- Cat. No.:33500-516
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



