PYREX® EZ Access™ Volumetric Flasks, Class A, Corning
100 ml, Low Actinic, Heavy Duty Flasks, 16, 66 x 160 mm, ±0.08 ml
PYREX® EZ Access™ Volumetric Flasks, Class A, Corning
Catalog # 33500-514
Product available on GSA Advantage®
Jump to:
Discontinued
El producto ha sido descontinuado. Sin embargo, encontramos productos alternativos similares.
Alternativas
Product Details & Documents
PYREX® glass, low actinic, with stopper.
- Graduation line is sharp and permanent
- Low actinic glass provides protection for materials sensitive to light
- Chemical and thermal resistance
Ideal for microchemical work. Features wide mouth facilitates pipete filling and mixing.
The flasks are supplied with larger interchangeable glass stoppers
Especificaciones
- Capacity:100 ml
- Description:Low Actinic, Heavy Duty Flasks
- Stopper No.:16
- O.D.×H:66 x 160 mm
- Tolerance:±0.08 ml
- Cat. No.:33500-514
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact



