Whatman™ Polycap™ TC Disposable Filter Capsules
Product Details & Documents
Whatman Polycap TC filtration capsules from Cytiva feature dual layer polyethersulfone (PES) membranes and provide efficient filtration for aqueous solutions.
- 100% integrity-tested during manufacturing
- Polypropylene housing thermally fused to eliminate surfactants and mold releasing agents that could affect analysis
- Available in sterile and nonsterile versions with a filling bell option
- PES membranes protein adsorption characteristics: HAS 0.4 µg/cm²; Insulin 2.0 µg/cm²; gammaglobulin 1.5 µg/cm²
PES membranes are inherently hydrophilic, have low extractables, are biosafe, and have excellent flow rates. These characteristics make Polycap TC PES filters appropriate for a variety of critical filtration applications, including cleaning/rinsing pharmaceutical solutions, tissue culture media, and viral suspensions.
Certifications: Manufactured according to ISO9001:2008 QMS standards.
Documents
Certificates
Buscar por número de loteCytiva CyDye Licensing Statements Cytiva General Licensing Statements
Additional Product Details
Especificaciones
- Pore size:0.2/0.2 µm
- Sterility:Sterile
- Description:Polycap TC 75 capsule filter, plus filling bell
- Inlet/outlet Connections:Stepped barb for 6 - 10 mm (¹/₄ - ³/₈") tubing
- Cat. No.:30253-244
- Flow direction:If there is a prefilter, it is located on the inlet side and flow should follow arrows.
- Membrane:Polyethersulfone (PES)
- Endotoxin level:LAL tested, ≤0.5 EU/ml
- Max. operating pressure:4.1 bar (60 psi)
- Autoclavable:Certain filter devices have been sterilized.
Capsule may be autoclaved at 121 °C for 20 minutes. However, an integrity test should be performed after autoclaving. - Vent:On inlet
- Sealing:Heat-fused
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



