VWR® Lead Ring Flask Weights
1000 ml or Larger, 71 mm (2.8"), 114 mm (4.5"), 900 g (2 lbs.)
Catalog # 29700-060
Supplier: VWR International
Jump to:
Product Details & Documents
Protect and stabilize expensive glassware with Vikem® vinyl-coated lead rings.
- Stabilize glassware immersed in water baths
- Reduce floating, breakage and chemical spills
- Coated with bright red Vikem® vinyl
- Chemical-resistant
- Will not scratch flasks
- Available in five diameter/weight combinations
Vikem® vinyl coated lead rings stabilize glassware immersed in water baths, thereby reducing floating, breakage, and chemical spills.
Documents
Certificates
Buscar por número de loteEspecificaciones
- Fits Flask:1000 ml or Larger
- O.D.:114 mm (4.5")
- Weight:900 g (2 lbs.)
- I.D.:71 mm (2.8")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



