Order Entry
Mexico
Orders LinkContactUsLinkComponent
Whatman™ Grade 2 Qualitative Filter Papers

Whatman™ Grade 2 Qualitative Filter Papers

Grade 2 Qualitative filter paper standard grade, circle, 240 mm
Catalog # 28455-186
Supplier:   Cytiva
Supplier #:  1002-240
Whatman™ Grade 2 Qualitative Filter Papers
Catalog # 28455-186
Supplier:  Cytiva
Whatman™ Grade 2 Qualitative Filter Papers
Whatman™ Grade 2 Qualitative Filter Papers

Grade 2 Qualitative filter paper standard grade, circle, 240 mm

Price
$3,165.33
Log in Para disponibilidad
Paquete de 100
Product Details & Documents

These cellulose filters are used in qualitative analytical techniques to determine and identify materials. Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.

  • Each lot is guaranteed to meet the ASTM E 2187-09 specifications
  • Simplifies testing process by removing lot suitability testing
  • Just condition and use

Slightly more retentive than Grade 1 with a corresponding increase in filtration time (i.e., slightly slower filtration speed). More absorbent than Grade 1.

In addition to general filtration in the 8 µm particle size range, the extra absorbency is utilized, for example, to hold soil nutrient in plant growth trials. Also used for monitoring specific contaminants in the atmosphere and in soil testing. Also available prepleated as Grade 2V.

Certifications: The paper meets both the conditioned (26.1 ± 0.5 g, SD <0.3 g) and dried (24.7 ± 0.5 g, SD <0.3 g) weight requirements. Tested according to the procedure detailed in ASTM E 2187-09, Sections 9.3.1 and 9.3.2.

Especificaciones
  • Ø:
    240 mm
  • Description:
    Grade 2 Qualitative filter paper standard grade, circle
  • Thickness:
    190 µm (typical)
  • Cat. No.:
    28455-186
  • Burst strength:
    0.048 bar, wet burst; 1.103 bar, dry burst
  • Flow rate:
    Medium flow
  • Filtration speed:
    Approx. 240 s (Herzberg)
  • Airflow rate:
    21 s/100 ml/in²
  • Ash content:
    0.06%
  • Particle retention:
    8 µm (Particle retention rating at 98% efficiency), in liquid max.
  • Basis weight:
    103 g/m²
  • Tensile strength:
    44.6 N/15 mm, Tensile M/D Dry
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.