Vacuum Membrane Filter Units, Whatman®
Product Details & Documents
Suitable for aqueous and organic solvent filtration.
- Sintered glass support is recommended for filtration and biological analysis
- 304 stainless steel support screen is suitable for use with proteinaceous solutions
Suitable for aqueous and organic solvent filtration. The funnel seal ensures that the sample does not bypass the membrane and that particulates are retained on the surface of the membrane.
Chemical resistant to most aqueous and organic solutions as well as acid and caustic solution resistant.
Applications include: - food & beverage (e.g cold sludge in beer; ice cream), pharmaceuticals and cosmetics, water and wastewater, residue analytics and precipitation analysis, contamination tests (e.g in electroplating), microbiological, biochemical, and hydrobiological detection, radiochemical tests, particle analysis in sensitive areas of electronics, aviation, and space travel.
Documents
Certificates
Buscar por número de loteCytiva CyDye Licensing Statements Cytiva General Licensing Statements
Additional Product Details
Especificaciones
- Filter Diameter:35 mm (prefilter dia.)
- Type:FG 47 (Membrane Holder Filter Systems-Glass)
- Volume:300 ml (reservoir vol.)
- Description:Vacuum-Type Glass Membrane Holder, glass support, 47 mm, 300 ml volume, membrane filter accessories, 9.6 cm² Filter Surface Area
- Material:Borosilicate glass
- Membrane Diameter:47 mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



