Whatman™ Polycap™ HD Disposable Filter Capsules
Polycap HD 75 capsule filter, 10 µm, Stepped barb for 10 - 12 mm (³/₈ - ¹/₂") tubing
Supplier: Cytiva
Supplier #: 6703-7511
Whatman™ Polycap™ HD Disposable Filter Capsules
Catalog # 28137-900
Supplier: Cytiva
Product available on GSA Advantage®
Jump to:
Product Details & Documents
Polycap HD (Heavy Duty) capsule filter offers a broad range of particle size retention ratings and excellent filtrate purity with polypropylene filters (PP).
- Polypropylene filters support use with a broad range of solutions, pH solutions, and temperatures
- Sturdy construction leads to high flow and high retention capacity
- Can be autoclaved with steam at 121 °C for 20 minutes
- Manual vent with luer lock to bleed air from upstream or serve as an injection or sample port
Chemical processing applications often require a capsule filter to ensure a finishing step yielding high purity final product. Different solution temperatures and pH values can complicate filtration unless an adequate filter capsule is selected.
Due to its heat sealed construction and PP filter, Polycap HD (Heavy Duty) is suitable for filtering chemical solutions across wide temperature and pH ranges.
Documents
Certificates
Buscar por número de loteCytiva CyDye Licensing Statements Cytiva General Licensing Statements
Additional Product Details
Cytiva Whatman™ Cell Culture Solutions
Product Literature
Especificaciones
- Pore size:10 µm
- Description:Polycap HD 75 capsule filter
- Inlet/outlet Connections:Stepped barb for 10 - 12 mm (³/₈ - ¹/₂") tubing
- Cat. No.:28137-900
- Filter material:Polypropylene (PP)
- Housing material:Polypropylene (PP)
- Max. operating pressure:4.1 bar (60 psi)
- Autoclavable:Capsules autoclavable at 121 °C for 20 minutes
- Vent:On inlet



