PYREX® EZ Access™ Volumetric Flasks, Class A, Corning
50 ml, Heavy Duty Flasks, 13, 51 x 130 mm, ±0.05 ml
Supplier: Corning
Número de proveedor #: 5635-50
PYREX® EZ Access™ Volumetric Flasks, Class A, Corning
Catalog # 22877-018
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
PYREX® glass, low actinic, with stopper.
- Graduation line is sharp and permanent
- Low actinic glass provides protection for materials sensitive to light
- Chemical and thermal resistance
Ideal for microchemical work. Features wide mouth facilitates pipete filling and mixing.
The flasks are supplied with larger interchangeable glass stoppers
Documents
Especificaciones
- Capacity:50 ml
- Description:Heavy Duty Flasks
- Stopper No.:13
- O.D.×H:51 x 130 mm
- Tolerance:±0.05 ml
- Cat. No.:22877-018
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact
Recomendaciones
Las recomendaciones se personalizarán según sus preferencias de compra solo si ha dado su consentimiento activando la opción "Mejorar mi experiencia de compra" en la "página de información personal".
De lo contrario, recibirá recomendaciones genéricas.



