VWR® Burets, Automatic Self-Zeroing, Class A, with Stopcock
50 ml, 0.10 ml, 2000 ml, 29/42, Fluoropolymer resin
Catalog # 17580-014
Supplier: VWR International
VWR® Burets, Automatic Self-Zeroing, Class A, with Stopcock
Catalog # 17580-014
Supplier: VWR International
Jump to:
Product Details & Documents
Borosilicate glass buret assembly with precision-grade white scale.
- Specially designed for accuracy and economy
Assembly seats securely into [ST] ground glass bottle top. Manufactured to Class A specifications for burets.
Ordering information: Shipped complete with bottle, rubber bulb, and stopcock.
Especificaciones
- Graduation Interval:0.10 ml
- ST Joint No.:29/42
- Capacity:50 ml
- Reservoir Capacity:2000 ml
- Stopcock Type:Fluoropolymer resin
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



