Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

VWR® Burets, Automatic Self-Zeroing, Class A, with Stopcock

10 ml, 0.05 ml, 1000 ml, 24/40, Fluoropolymer resin
Catalog # 17580-010
Supplier:   VWR International
VWR® Burets, Automatic Self-Zeroing, Class A, with Stopcock
Catalog # 17580-010
Supplier:  VWR International
VWR® Burets, Automatic Self-Zeroing, Class A, with Stopcock
VWR® Burets, Automatic Self-Zeroing, Class A, with Stopcock

10 ml, 0.05 ml, 1000 ml, 24/40, Fluoropolymer resin

Price
$26,338.54
Log in Para disponibilidad
Each (1UN)
Product Details & Documents

Borosilicate glass buret assembly with precision-grade white scale.

  • Specially designed for accuracy and economy

Assembly seats securely into [ST] ground glass bottle top. Manufactured to Class A specifications for burets.

Ordering information: Shipped complete with bottle, rubber bulb, and stopcock.

Especificaciones
  • Graduation Interval:
    0.05 ml
  • ST Joint No.:
    24/40
  • Capacity:
    10 ml
  • Reservoir Capacity:
    1000 ml
  • Stopcock Type:
    Fluoropolymer resin
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.