VWR® Burets, Automatic Self-Zeroing, Class A, with Stopcock
25 ml, 0.10 ml, 1000 ml, 24/20, Glass
Catalog # 17579-959
Supplier: VWR International
VWR® Burets, Automatic Self-Zeroing, Class A, with Stopcock
Catalog # 17579-959
Supplier: VWR International
Jump to:
Product Details & Documents
Borosilicate glass buret assembly with precision-grade white scale.
- Specially designed for accuracy and economy
Assembly seats securely into [ST] ground glass bottle top. Manufactured to Class A specifications for burets.
: Shipped complete with bottle, rubber bulb, and stopcock.
Specifications
- Graduation Interval:0.10 ml
- ST Joint No.:24/20
- Capacity:25 ml
- Reservoir Capacity:1000 ml
- Stopcock Type:Glass



