Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

Sample Vials, Clear Borosilicate Glass, Screw-Thread

Vials without treatment, 22.00 ml, 27.25×70 mm, Clear, Yes, 24-400
Catalog # 16087-068
Supplier:   QORPAK
 :  GLC-01007
Sample Vials, Clear Borosilicate Glass, Screw-Thread
Catalog # 16087-068
Supplier:  QORPAK
Sample Vials, Clear Borosilicate Glass, Screw-Thread
Sample Vials, Clear Borosilicate Glass, Screw-Thread

Vials without treatment, 22.00 ml, 27.25×70 mm, Clear, Yes, 24-400

Price
$3,461.71
Log in Para disponibilidad
Case (72UN)
Product Details & Documents

Clear, flint screw-thread sample vials offer maximum visibility.

  • Available with a variety of caps, or as vials only, to meet specific requirements
  • Pre-cleaned options save time and money

These general-purpose glass vials are made of Type I Borosilicate glass, providing exceptional resistance to heat shock and chemical leaching.

Especificaciones
  • Cap included:
    Yes
  • Cap Size:
    24-400
  • Capacity:
    22.00 ml
  • Color:
    Clear
  • Description:
    Vials without treatment
  • Diameter ×H:
    27.25×70 mm