Order Entry
Mexico
Orders LinkContactUsLinkComponent
PYREX® Square Bottles, Graduated, Corning

PYREX® Square Bottles, Graduated, Corning

1 L (33.8 oz.), Square Bottle, GL45, 100–900 mL, 100 ml
Catalog # 11310-686
Supplier:   Corning
Número de proveedor #:  1396-1L
PYREX® Square Bottles, Graduated, Corning
Catalog # 11310-686
Supplier:  Corning
PYREX® Square Bottles, Graduated, Corning
PYREX® Square Bottles, Graduated, Corning

1 L (33.8 oz.), Square Bottle, GL45, 100–900 mL, 100 ml

Price
$8,230.00
Log in Para disponibilidad
Case (10UN)
Product Details & Documents

Made of PYREX® borosilicate glass, with linerless, one-piece, orange PP screw cap with a drip-free pouring ring.

  • Exceptional chemical and thermal resistance
  • Rounded edges allow easy cleaning
  • White graduations and a large marking spot
  • Glass ridge moulded into the bottle indicates full capacity
  • Autoclavable

Square design saves 13 to 20% of shelf space, and slightly convex walls minimize glass-to-glass contact during autoclaving.

Further PP colored screw caps for ease of sorting and identification, vented membrane screw caps with 0.22 µm PTFE hydrophobic membrane, PBT solid or open top screw caps and ETFE pouring rings are optionally available.

Caution: Do not tighten caps immediately after autoclaving as the vacuum resulting from cooling can cause breakage. Square bottles should not be used with bottle top filter units, or in other applications involving vacuum pressure as breakage may occur.

Especificaciones
  • Cap Size:
    GL45
  • Graduation Interval:
    100 ml
  • Graduation Range:
    100–900 mL
  • Capacity:
    1 L (33.8 oz.)
  • Description:
    Square Bottle
Accessories

Información del producto

  • Catalog #
    Cap Size
    Availability
    Price
  • High-Temperature PBT Cap, Red, Open
    High-Temperature PBT Cap, Red, Open
    11310-688
    GL45
    Log in Para disponibilidad
    Case (10UN) - $3,270.00

Información del producto

  • Catalog #
    Cap Size
    Availability
    Price
  • PTFE-Faced Silicone Septa
    PTFE-Faced Silicone Septa
    11310-700
    GL45
    Log in Para disponibilidad
    Case (10UN) - $2,340.00

Información del producto

  • Catalog #
    Cap Size
    Availability
    Price
  • High-Temperature PBT Cap, Red, Open
    High-Temperature PBT Cap, Red, Open
    11310-690
    GL32
    Log in Para disponibilidad
    Case (10UN) - $2,450.00