Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

Dry Sterilizer, Inotech

Dry Sterilizer, 8 cm (31/8") Deep Well, 110 V, Well Depth: 8 cm (31/8")
Well Ø: 4 cm (19/16")
Overall: 12W x 13D x 14H cm (43/4 x 51/8 x 51/2")
  11156-002
 :  IS-250
Dry Sterilizer, Inotech
  11156-002
Dry Sterilizer, Inotech
Dry Sterilizer, Inotech

Dry Sterilizer, 8 cm (31/8") Deep Well, 110 V, Well Depth: 8 cm (31/8")
Well Ø: 4 cm (19/16")
Overall: 12W x 13D x 14H cm (43/4 x 51/8 x 51/2")

 
$37,535.02
   
Each (1UN)
 

For safe, convenient, dry heat sterilization of small instruments

Instrument well is filled with glass beads, maintained at 250°C. To sterilize instrument working surface, simply plunge it into the beads for 10 seconds. Sterilizer 11156-002 is ideal for small instruments and confined work areas. Sterilizer 11156-000 accepts longer instruments. For convenience, the sterilizer may remain on all day.

Glass bead refill (11156-004) weighs 284g (10oz.), filling the small sterilizer twice and the larger sterilizer once.

Destroys all microorganisms, including spores, in seconds. No gases or fumes, no open flames, no harsh concentrated liquids.

 
  • Description:
    Dry Sterilizer, 8 cm (31/8") Deep Well
  • Dimensions:
    Well Depth: 8 cm (31/8")
    Well Ø: 4 cm (19/16")
    Overall: 12W x 13D x 14H cm (43/4 x 51/8 x 51/2")
  • Electrical:
    110 V
Accessories

 

  •  
    Description
     
     
  • 11156-004
    Glass Bead Refill, 10 oz. Bag
       
    Each (10oz) - $1,819.69