Order Entry
Mexico
Orders LinkContactUsLinkComponent
Masterflex® L/S® MasterSense® Pump Systems, ABS Plastic Housings

Masterflex® L/S® MasterSense® Pump Systems, ABS Plastic Housings

Masterflex® L/S® MasterSense® Pump Systems, ABS Plastic Housings
Certificates
Masterflex® L/S® MasterSense® Pump Systems, ABS Plastic Housings
Masterflex® L/S® MasterSense® Pump Systems, ABS Plastic Housings

4 Options Available Below

Product Details & Documents

Complete pump systems for accurate fluid delivery with an intuitive touch-screen interface.

  • Precise, repeatable performance that is quick and easy to set up and program

    12.7 cm (5") capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle

    Pump lets you save and retrieve commonly used dispense programs for rapid set up

    Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality

    Options for connectivity and monitoring include MasterflexLive, EtherNet/IP™, Profibus, or analog signal

    Three-level user access gives you the option of controlling who can operate the pump and at what level

    Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes

    Real-time pressure sensing and alarms increase process reliability and frees up operator time

These Masterflex® L/S® MasterSense® drives feature high precision, repeatable flow control, and reliable performance, you can have it all in one small footprint even more bench space. Open-head sensor technology stops the drive motor when pump head is opened, or connect it to a remote leak detector to stop the pump anytime a leak is detected in the fluid path.

Brushless, maintenance-free motor provides ±0.1% speed control accuracy with 6000:1 turndown ratio. Bidirectional flow and self-priming capabilities allow for smooth, seamless operation.

Pressure sensor integration feature brings single point pressure values to the pump interface in real time. Provide extra reliability to your process by configuring high/low set point alarms. Alarm can be set to trigger either a warning and/or pump shut off. Order required accessories for simple plug and play functionality: choose the MasterSense® MP1 adaptor kit for single-use applications, the MasterSense® MP30 reusable pressure transducers for repeat use.

MasterflexLive® is a secure, cloud-enabled platform for monitoring Masterflex pumps; get real-time notifications of pump parameters including speed, flow rate, dispense volume, and more. You can monitor critical processes running 24/7 without the need for onsite personnel while notifications alert you to operating conditions and error messages. Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive.

Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://us.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.

Delivery information: Includes drive, pump head, tubing, and 1.8 m (6 ft.) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.

Specifications for Product Family

Especificaciones

  • Model:
  • 77920-40
  • 77920-42
  • 77920-50
  • 77920-52
  • No. of channels:
  • 1
  • 1
  • 1
  • 1
  • No. of rollers:
  • 4
  • 4
  • 4
  • 4
  • Control type:
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Min. flow rate per channel:
  • 0.08 ml/min
  • 0.28 ml/min
  • 0.08 ml/min
  • 0.28 ml/min
  • Max. flow rate per channel:
  • 480 ml/min
  • 1700 ml/min
  • 480 ml/min
  • 1700 ml/min
  • Min. flow rate:
  • 0.08 ml/min
  • 0.28 ml/min
  • 0.08 ml/min
  • 0.28 ml/min
  • Drive IP rating:
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • Accuracy:
  • ±0.1% (0.1 rpm at 600 rpm)
  • ±0.1% (0.1 rpm at 600 rpm)
  • ±0.1% (0.1 rpm at 600 rpm)
  • ±0.1% (0.1 rpm at 600 rpm)
  • Anti-drip:
  • No
  • No
  • No
  • No
  • Cloud connected:
  • Yes
  • Yes
  • Yes
  • Yes
  • Digital dispensing:
  • Yes
  • Yes
  • Yes
  • Yes
  • Drive:
  • 07526-10 (L/S® MasterSense® Drive with EtherNet/IP™ and MasterflexLive®)
  • 07526-10 (L/S® MasterSense® Drive with EtherNet/IP™ and MasterflexLive®)
  • 07526-12 (L/S® MasterSense® Drive with Profibus and MasterflexLive®)
  • 07526-12 (L/S® MasterSense® Drive with Profibus and MasterflexLive®)
  • Duty cycle:
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Min. RPM:
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • Open-head sensor:
  • Yes
  • Yes
  • Yes
  • Yes
  • Pump series:
  • L/S
  • L/S
  • L/S
  • L/S
  • Remote I/O:
  • EtherNet/IP, MasterflexLive, Serial (ASCII), 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via contact closure
  • EtherNet/IP, MasterflexLive, Serial (ASCII), 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via contact closure
  • Profibus, MasterflexLive, Serial (ASCII), 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via contact closure
  • Profibus, MasterflexLive, Serial (ASCII), 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via contact closure
  • Sensor input:
  • Pressure, 0 to 20 mA, 0 to 10 V
  • Pressure, 0 to 20 mA, 0 to 10 V
  • Pressure, 0 to 20 mA, 0 to 10 V
  • Pressure, 0 to 20 mA, 0 to 10 V
  • Sensor input accuracy (aux port):
  • ±0.2% full scale
  • ±0.2% full scale
  • ±0.2% full scale
  • ±0.2% full scale
  • Reversible motor:
  • Yes
  • Yes
  • Yes
  • Yes
  • Speed control:
  • ±0.1% (0.1 rpm at 600 rpm)
  • ±0.1% (0.1 rpm at 600 rpm)
  • ±0.1% (0.1 rpm at 600 rpm)
  • ±0.1% (0.1 rpm at 600 rpm)
  • Tubing:
  • 06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • 06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • Tubing sizes accepted:
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 15, 24, 35, 36
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 15, 24, 35, 36
  • Washdown capable:
  • No
  • No
  • No
  • No
  • Current:
  • 2.2/1.1 A
  • 2.2/1.1 A
  • 2.2/1.1 A
  • 2.2/1.1 A
  • Frequency:
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • Voltage:
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • Warranty:
  • 2 years
  • 2 years
  • 2 years
  • 2 years

Especificaciones

Product Family Options

US plug models

Información del producto

  • Plug Type
    Maximum Flow Rate
    Height
    Length
    Width
    Pump Head
    Power
    Max. RPM
    Housing Material
    Availability
    Price
  • MFLX77920-40
    L/S MasterSense® Pump with Easy-Load Pump Head (thin wall), with EtherNet/IP, 0.1 - 600 rpm
    L/S MasterSense® Pump with Easy-Load Pump Head (thin wall), with EtherNet/IP, 0.1 - 600 rpm
    US
    480 ml/min
    216 mm (8.5")
    316 mm (12.45")
    194 mm (7.6")
    07514-30 (L/S® Easy-Load® head with open-head sensor)
    90 - 260 VAC; 50/60 Hz; 2.2/1.1 A
    600 rpm
    ABS plastic and aluminium
    Log in Para disponibilidad
    Log in Para disponibilidad
    Each (1UN)
    Each (1UN) - $115,440.00
    $115,440.00
    Each (1UN)
       $115,440.00

    Especificaciones:
    MasterflexLive®
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77920-40
    Model
    77920-40
    No. of channels
    1
    No. of rollers
    4
    Control type
    Variable-Speed Digital
    Min. flow rate per channel
    0.08 ml/min
    Max. flow rate per channel
    480 ml/min
    Min. flow rate
    0.08 ml/min
    Drive IP rating
    IP 33
    Accuracy
    ±0.1% (0.1 rpm at 600 rpm)
    Anti-drip
    No
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    07526-10 (L/S® MasterSense® Drive with EtherNet/IP™ and MasterflexLive®)
    Duty cycle
    Continuous
    Min. RPM
    0.1 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    EtherNet/IP, MasterflexLive, Serial (ASCII), 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via contact closure
    Sensor input
    Pressure, 0 to 20 mA, 0 to 10 V
    Sensor input accuracy (aux port)
    ±0.2% full scale
    Reversible motor
    Yes
    Speed control
    ±0.1% (0.1 rpm at 600 rpm)
    Tubing
    06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )
    Tubing sizes accepted
    L/S® 13, 14, 16, 25, 17, 18
    Washdown capable
    No
    Current
    2.2/1.1 A
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    MasterflexLive®
    2 year warranty
  • MFLX77920-42
    L/S® MasterSense® Pump with Easy-Load II Pump Head (thick wall), with EtherNet/IP, 0.1 - 600 rpm
    L/S® MasterSense® Pump with Easy-Load II Pump Head (thick wall), with EtherNet/IP, 0.1 - 600 rpm
    US
    1700 ml/min
    216 mm (8.5")
    334 mm (13.15")
    194 mm (7.6")
    77200-32 (L/S® Easy-Load® II head with open-head sensor)
    90 - 260 VAC; 50/60 Hz; 2.2/1.1 A
    600 rpm
    ABS plastic and aluminium
    Log in Para disponibilidad
    Log in Para disponibilidad
    Each (1UN)
    Each (1UN) - $117,390.00
    $117,390.00
    Each (1UN)
       $117,390.00

    Especificaciones:
    MasterflexLive®
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77920-42
    Model
    77920-42
    No. of channels
    1
    No. of rollers
    4
    Control type
    Variable-Speed Digital
    Min. flow rate per channel
    0.28 ml/min
    Max. flow rate per channel
    1700 ml/min
    Min. flow rate
    0.28 ml/min
    Drive IP rating
    IP 33
    Accuracy
    ±0.1% (0.1 rpm at 600 rpm)
    Anti-drip
    No
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    07526-10 (L/S® MasterSense® Drive with EtherNet/IP™ and MasterflexLive®)
    Duty cycle
    Continuous
    Min. RPM
    0.1 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    EtherNet/IP, MasterflexLive, Serial (ASCII), 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via contact closure
    Sensor input
    Pressure, 0 to 20 mA, 0 to 10 V
    Sensor input accuracy (aux port)
    ±0.2% full scale
    Reversible motor
    Yes
    Speed control
    ±0.1% (0.1 rpm at 600 rpm)
    Tubing
    06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
    Tubing sizes accepted
    L/S® 15, 24, 35, 36
    Washdown capable
    No
    Current
    2.2/1.1 A
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    MasterflexLive®
    2 year warranty
  • MFLX77920-50
    L/S® MasterSense® Pump with Easy-Load Pump Head (thin wall), with Profibus, 0.1 - 600 rpm
    L/S® MasterSense® Pump with Easy-Load Pump Head (thin wall), with Profibus, 0.1 - 600 rpm
    US
    480 ml/min
    216 mm (8.5")
    316 mm (12.45")
    194 mm (7.6")
    07514-30 (L/S® Easy-Load® head with open-head sensor)
    90 - 260 VAC; 50/60 Hz; 2.2/1.1 A
    600 rpm
    ABS plastic and aluminium
    Log in Para disponibilidad
    Log in Para disponibilidad
    Each (1UN)
    Each (1UN) - $117,000.00
    $117,000.00
    Each (1UN)
       $117,000.00

    Especificaciones:
    MasterflexLive®
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77920-50
    Model
    77920-50
    No. of channels
    1
    No. of rollers
    4
    Control type
    Variable-Speed Digital
    Min. flow rate per channel
    0.08 ml/min
    Max. flow rate per channel
    480 ml/min
    Min. flow rate
    0.08 ml/min
    Drive IP rating
    IP 33
    Accuracy
    ±0.1% (0.1 rpm at 600 rpm)
    Anti-drip
    No
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    07526-12 (L/S® MasterSense® Drive with Profibus and MasterflexLive®)
    Duty cycle
    Continuous
    Min. RPM
    0.1 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    Profibus, MasterflexLive, Serial (ASCII), 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via contact closure
    Sensor input
    Pressure, 0 to 20 mA, 0 to 10 V
    Sensor input accuracy (aux port)
    ±0.2% full scale
    Reversible motor
    Yes
    Speed control
    ±0.1% (0.1 rpm at 600 rpm)
    Tubing
    06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )
    Tubing sizes accepted
    L/S® 13, 14, 16, 25, 17, 18
    Washdown capable
    No
    Current
    2.2/1.1 A
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    MasterflexLive®
    2 year warranty
  • MFLX77920-52
    L/S MasterSense® Pump with Easy-Load II Pump Head (thick wall), with Profibus, 0.1 - 600 rpm
    L/S MasterSense® Pump with Easy-Load II Pump Head (thick wall), with Profibus, 0.1 - 600 rpm
    US
    1700 ml/min
    216 mm (8.5")
    334 mm (13.15")
    194 mm (7.6")
    77200-32 (L/S® Easy-Load® II head with open-head sensor)
    90 - 260 VAC; 50/60 Hz; 2.2/1.1 A
    600 rpm
    ABS plastic and aluminium
    Log in Para disponibilidad
    Log in Para disponibilidad
    Each (1UN)
    Each (1UN) - $118,760.00
    $118,760.00
    Each (1UN)
       $118,760.00

    Especificaciones:
    MasterflexLive®
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77920-52
    Model
    77920-52
    No. of channels
    1
    No. of rollers
    4
    Control type
    Variable-Speed Digital
    Min. flow rate per channel
    0.28 ml/min
    Max. flow rate per channel
    1700 ml/min
    Min. flow rate
    0.28 ml/min
    Drive IP rating
    IP 33
    Accuracy
    ±0.1% (0.1 rpm at 600 rpm)
    Anti-drip
    No
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    07526-12 (L/S® MasterSense® Drive with Profibus and MasterflexLive®)
    Duty cycle
    Continuous
    Min. RPM
    0.1 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    Profibus, MasterflexLive, Serial (ASCII), 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via contact closure
    Sensor input
    Pressure, 0 to 20 mA, 0 to 10 V
    Sensor input accuracy (aux port)
    ±0.2% full scale
    Reversible motor
    Yes
    Speed control
    ±0.1% (0.1 rpm at 600 rpm)
    Tubing
    06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
    Tubing sizes accepted
    L/S® 15, 24, 35, 36
    Washdown capable
    No
    Current
    2.2/1.1 A
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    MasterflexLive®
    2 year warranty