Somso® Comprehensive Arm Musculature Model
470015-698
- Descripción:Comprehensive Arm Musculature
- Altura:105 cm
- Longitud:26 cm
- No. of Keyed Items:95
- Referencia:470015-698
- Anchura:39 cm
- Nº de proveedor:NS 15
- No. of Parts:7
Detailed Muscles And Circulation Of Right Arm
- Displays All Important Muscle Groups
- Removable From Base For Easier Study
- 5 Year Manufacturers Warranty
View the muscles, nerves, and blood vessels in this life-size arm model, and easily detach the precision-fitted parts for closer study. From the fingers to the clavicle, the high-quality model displays all important muscles, including the deltoid, lateral head of the triceps, short and long extensors of the radial wrist, pronator-flexor of the radial wrist, and superficial flexor of the fingers.