Ward's® 171 Stirrer
171 Stirrer, 12.5×12.5 cm, 120 V, 60 Hz
Catalog # 470211-554
Supplier: CORNING CA
Número de proveedor #: 6795-171
Jump to:
Product Details & Documents
A compact, well-priced stirrer for your classroom laboratory.
- Weighs 1.8 kg
- Stirs at speeds of 100–1600 rpm
- One year warranty
- UL approved
The space-saving design is a plus, and it provides vigorous stirring with an alternating current motor for long life.
Documents
Especificaciones
- Description:171 Stirrer
- Electrical:120 V, 60 Hz
- Top Plate Dimensions:12.5×12.5 cm
- Cat. No.:470211-554
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



