Ohaus® Triple Pro Balances
TP2611, 2610 g, 147×147 mm, 0.1 g
Catalog # 470014-444
Supplier: OHAUS CORP.
Número de proveedor #: 80621692
Jump to:
Product Details & Documents
Triple Pro mechanical balances are the best in class.
- Ten-Year Warranty
- Sensitivity: 0.1 g
- Comes with attachment weight set, rod and clamp assembly for below balance weighing
The balances have a sensitivity of 0.1 g, and the front beam is 10 x 0.1 g.
The center beam is 500 x 100 g, and the rear beam is 100 x 10 g.
Ordering information: Ten-year manufacturer's warranty included with purchase.
Documents
470014-444 470014-444_2
Imágenes 360
Especificaciones
- Model:TP2611
- Pan/Platform Size:147×147 mm
- Readability:0.1 g
- Weighing Capacity:2610 g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



