Heavy-Duty Alcohol Burner
470205-612
- Volumen:100 ml (3.5 oz.)
- Descripción:Heavy-duty alcohol burner
- Referencia:470205-612
- Nº de proveedor:237070
This borosilicate glass burner features an extra-heavy flat base, ground-glass cover that fits snugly, and has no metal-to-metal contacts that can corrode.
- Capacity: 100 ml
- Size: 4"H
The cork stopper with metal top provides a better seal than metal screw tops.