Buret Support Stand with Rod
Catalog # 470104-060
Supplier: HUMBOLDT MFG CO
Specifications
- Longitud de la varilla:61 cm (24")
- Referencia:470104-060
- Dimensiones de la base:180×330 mm (7×13")
- Diámetro de la varilla:13 mm (½")
- Nº de proveedor:H-21115
Specifications
About this item
Provides Superior Stability for Your Experiments
- Extra heavy, cast iron base with black enamel finish
- Zinc-plated steel rod