Order Entry
Mexico
ContactUsLinkComponent
KLEENGUARD® A20 Sleeve Protector, Kimberly-Clark Professional®
KLEENGUARD® A20 Sleeve Protector, Kimberly-Clark Professional®
Catalog # 10815-976
Supplier:  Ansell Healthcare
undefined
KLEENGUARD® A20 Sleeve Protector, Kimberly-Clark Professional®
Catalog # 10815-976
Supplier:  Ansell Healthcare
Supplier Number:  36870

Specifications

  • Aplicaciones de vestimenta:
    Laboratory
  • Color:
    White
  • Longitud:
    47.6 cm (18¾")
  • Referencia:
    10815-976
  • Nº de proveedor:
    36870

Specifications

About this item

Ideal for food processing and assembly operations

These A20 sleeve protector are made of PP.

Low-linting MICROFORCE™ Barrier SMS fabric sleeve protectors provide protection against dry particulates (100% dry particle holdout between 0.3–0.5µm) and light liquid sprays, as well as comfort and breathability. Durable, triple-layer construction includes a breathable microfilament matrix layered between tear-resistant outer layers, which provides strength and abrasion resistance for extended wear. Sleeves offer a secure fit with unrestricted movement. Elastic openings. NFPA 99 Compliant Antistatic Material.