Order Entry
Mexico
ContactUsLinkComponent
 
Sterile SatPax® 1200 Presaturated Wiper, Berkshire
  47745-052
Small Business Enterprise
undefined
Sterile SatPax® 1200 Presaturated Wiper, Berkshire
  47745-052
 :  SSP120000312
Small Business Enterprise

 

  • Particle generation (>=0,5 µm) - biaxial shake:
    1.5 x 10³/cm²
  • Fibras (>100 µm):
    0.76 cm²
  • Extraíbles:
    0.019% using deionized water, 0.055% using isopropyl alcohol
  • Peso base:
    148 g/m²
  • Referencia:
    47745-052
  • An x La:
    22.9×22.9 cm (9×9)"
  • Nº de proveedor:
    SSP120000312

 

 

Durable, 100% knitted polyester wiper for the most critical aseptic applications.

  • Very low fibers, particles, ions, and extractables
  • High abrasion resistance
  • Reduces alcohol usage and preparation/handling costs
  • Reduces VOC emissions
  • Increases cleaning efficiency

Note: Specifications reflect the data for the wiper in an unsaturated state. Wipers are manufactured utilizing USP grade IPA (isopropyl alcohol) filtered to 5 µm.

Presaturated with 70% USP-grade isopropyl alcohol and 30% deionized water. Sterilized by gamma radiation to a Sterility Assurance Level of 10⁻⁶ in accordance with ANSI/ISO/AAMI guidelines.

 : Lot number on each pack satisfies current Good Manufacturing Practices (cGMP) requirements for traceability. Package tested to assure sterility and chemical integrity. Certificate of Sterility included in each case. Laundered and packaged in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom.
 : Each pouch contains 30 J-fold wipers and can be resealed to prevent solvents from evaporating. Pouches contain 15% more solvent.