Order Entry
Mexico
Orders LinkContactUsLinkComponent
ARCTIC A10B Refrigerated Circulators

ARCTIC A10B Refrigerated Circulators

Refrigerated circulators, A10B, A10B, –10...+100 °C, 230 V, 50 Hz, 17 - 30 L, 91.3L×42.9W×47.1H cm (35.9L×16.9W×18.5"H), 20 L/min, 30 L, 250 W, 474 mbar/6.89 psi, 0.01 °C, Force pump, suction pump, 44.5 kg (97.9 lbs.)
Catalog # 85022-312
Supplier #:  1554101
ARCTIC A10B Refrigerated Circulators
Catalog # 85022-312
ARCTIC A10B Refrigerated Circulators

Refrigerated circulators, A10B, A10B, –10...+100 °C, 230 V, 50 Hz, 17 - 30 L, 91.3L×42.9W×47.1H cm (35.9L×16.9W×18.5"H), 20 L/min, 30 L, 250 W, 474 mbar/6.89 psi, 0.01 °C, Force pump, suction pump, 44.5 kg (97.9 lbs.)

Price
$256,648.73
Log in for availability
Each (1UN)
Product Details & Documents

This A10B refrigerated bath features a large work area, enabling high throughput and workflow efficiency, with temperatures ranging from −10 to +100 °C and maximum bath volume of 30 liters. Configure your refrigerated bath with a Thermo Scientific STANDARD or ADVANCED controller that meets your specific application needs.

  • Robust stainless-steel baths
  • Thermostat can be indexed 90° on all sides of the bath for easy viewing
  • External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375" O.D.
  • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
  • Draining port at the front
  • Integrated handles
  • CFC-free refrigerant

Refrigerated baths are used primarily for controlling the temperature of samples placed within them, so the work area dimensions will be important specifications to evaluate. These units can also circulate for a limited set of refrigerated applications.

Controller Type: AC150

Certifications: CE/ROHS/WEEE

Packaging: Includes Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, and 6' power cord.

Specifications
  • Flow rate:
    20 L/min
  • Model:
    A10B
  • Temperature Range:
    –10...+100 °C
  • Capacity:
    17 - 30 L
  • Description:
    Refrigerated circulators, A10B
  • Dimensions:
    91.3L×42.9W×47.1H cm (35.9L×16.9W×18.5"H)
  • Electrical:
    230 V, 50 Hz
  • Maximum Pressure:
    474 mbar/6.89 psi
  • Pump Type:
    Force pump, suction pump
  • Weight:
    44.5 kg (97.9 lbs.)
  • Bath Capacity:
    30 L
  • Cooling Capacity:
    250 W
  • Temperature Stability:
    0.01 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.