Pro-Guard® Flock Lined Latex Gloves, Impact Products®
Catalog # 470156-892
Supplier: IMPACT PRODUCTS, INC.
Specifications
- Color del guante:Yellow
- Tamaño del guante:M
- Ambidiestro/Específico para cada mano:Específico para cada mano
- Desechable / Reutilizable:Reutilizable
- Aprobados para contacto con alimentos:+
- Latex/No contiene Latex:Latex
- Con polvo/sin polvo:Sin polvo
- Longitud:12"
- Grosor:20 mil.
- Sterility:Non Sterile
- Material del revestimiento:Flock
- Acabado:Embossed
- Referencia:470156-892
- Nº de proveedor:8440M-90
Specifications
About this item
The ProGuard® flock-lined Latex gloves are chemically resistant to mild detergents and acids, alkalis, fats, oils, and germicides. Embossed grip offers excellent abrasion resistance.
- High elasticity
- Superior dexterity
- Food safe
The textured surface ensures a secure grip while the superior elasticity provides exceptional comfort and strength.
Certifications: FDA compliant.