Centrifuge Tubes, Conical Bottom, PP/HDPE, United Scientific Supplies
Catalog # 470164-052
Supplier: UNITED SCIENTIFIC SUPPLIES
Specifications
- Esterilidad:Sterile
- Volumen:15 ml
- Descripción:Centrifuge Tube
- Referencia:470164-052
- Empaquetado:Case of 500
- Nº de proveedor:P10402
Specifications
About this item
This polypropylene tubes include blue HDPE leak-proof screw caps. The tubes and caps feature specially-designed flat threads for vacuum-type closure that is leak-free at a pressure of >700 mm Hg.
- Autoclavable at 121 °C and 15 psi for 30 minutes
- Radiation sterilized
- DNase, RNase, Pyrogen and latex-free
- Maximum RCF 14000
Highly smooth hydrophobic internal surfaces minimize wall effect. Silk-screen graduations and a frosted surface make writing easier.
Delivery: Includes Blue HDPE Leak-Proof Screw Caps!
Packaging: Case of 500.