Eisco® Premium Enlarged Human Ear Model, 5 Parts
Catalog # 470136-040
Proveedor: EISCO SCIENTIFIC LLC
Especificaciones
- Descripción:Human Ear
- Altura:20 cm
- Longitud:33 cm
- Referencia:470136-040
- Anchura:23 cm
- Nº de proveedor:AM0042
- No. of Parts:5
Especificaciones
Acerca de este artículo
Multipiece enlarged model for advanced anatomical studies of the human ear.
- Enlarged (5x) human ear model
- Includes 5 removable piece
- Mounted on base
- Hand painted
- Included numbered key card
This hand painted human ear model allows detailed study of the outer, middle, and inner ear. Five removable parts include: petros portion of the temporal bone section of the auditory canal, labyrinth, tympanic membrane with malleus, and incus.