MultiThief Samplers
Insert for MultiThief, Stainless steel 316L, 5 ml
77576-210
: 1290W-05
The MultiThief is designed for the multi-level sampling of free flowing powders and granules.
- Variable sample volumes up to 60 ml
- Suitable for free fl owing powders and granules
- Can be quickly and easily changed by removing cells
- Volume:5 ml
- Description:Insert for MultiThief
- Material:Stainless steel 316L
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



