MultiThief Samplers
Sampler, Stainless steel 316L, 1500 mm, 40 mm, 4
Catalog # 77576-206
Supplier: SAMPLING SYSTEMS LTD
Supplier #: 1290K-1500
Jump to:
Product Details & Documents
The MultiThief is designed for the multi-level sampling of free flowing powders and granules.
- Variable sample volumes up to 60 ml
- Suitable for free fl owing powders and granules
- Can be quickly and easily changed by removing cells
Specifications
- Ø:40 mm
- Description:Sampler
- Length:1500 mm
- Material:Stainless steel 316L
- No. of Openings:4
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



