About this item
Ensure a sterile connection.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- One disposable connector for steam sterilization and microbial process
- Reduces down time and cleaning expenses
- 3/4" sanitary clamp steam inlet
- 1-1/2" sanitary clamp bioreactor outlet
- 3/8" hose barb fluid connection
As part of a single-use system, these CPC® sanitary Steam-in-Place disposable connectors enhance the sterility of your bioprocessing line. The innovative product design allows for a one-step process for sterilization and media transfer while eliminating dead spots, reducing the number of connections, and eliminating the need for a laminar flow hood. Terminations on these connectors are set to industry standards for bio-reactors and popular sizes of flexible tubing. All wetted surfaces meet requirements for USP Class VI, and physicochemical tests. All units are made of animal-free polysulfone resin.
These steam-in-place connectors offer "Steam On" and "Steam Off" functionality by allowing the valve to return to the steam position and enabling a second steam cycle after media transfer. The "steam off" disconnection of disposable systems minimizes the risk of cross-contamination caused by reusable system components.
The two-cycle steam-thru connectors offer the additional benefit of both "steam on" and "steam off" functionality. The valve can return to the steam position to allow a second steam cycle after media transfer.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Connection Type:Sanitary to Barb
- Flow pattern:Straight
- Sanitary clamp size (Port 1):1½"
- Sanitary clamp size (Port 2):¾"
- Max. temperature:40 °C (104 °F)
- Seal material:Platinum-cured Silicone
- Description:Sanitary Steam-in-Place Connector, Two-Cycle, ³/₈" ID׳/₄"×1-¹/₂" Sanitary, STC2020200; 5/PK
- Environmentally Preferable:
- Min. temperature:4 °C (39 °F)
- Sterilisation:Gamma or steam-in-place (SIP)
- Max. operating pressure:20 psi
- Warranty:1 year
- Cat. no.:MFLX31309-62BLK
- Fitting Material:Polysulfone
- Barb Size / Tubing I.D. (Port 3):¹/₂"
- Sanitary Gasket Size:³/₄"