Fitting, White Polypropylene, Straight, Hose Barb Union, 4-5.25 mm ID; 100/Pk
Catalog # MFLX30601-00BLK
Supplier: VWR International
About this item
Quick and easy assembly without tools.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Ultra smooth inner surface results in fewer extractables
- Connection Type: 4-5.25 mm int.Ø
These economical straight barbed fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.
- Barb size/tubing int.Ø (port 1):6 mm
- Barb size/tubing int.Ø (port 2):6 mm
- Connection Type:Barbed Union
- Flow pattern:Straight
- Description:Fitting, White Polypropylene, Straight, Hose Barb Union, 4-5.25 mm ID; 100/Pk
- Environmentally Preferable:
- Orifice dimensions:2 mm (0.078125")
- Sterilisation:Autoclave only
- Warranty:Out of box
- Cat. no.:MFLX30601-00BLK
- Fitting Material:PP
Frequently Bought Together