Fitting, Polypropylene, Cross Connector, Hose Barb, 8 mm; 100/Pk
Catalog # MFLX06297-30BLK
Supplier: DYNALON
Specifications
See all product configurations- Orifice dimensions:
- 4 mm (0.15625")
- 9 mm (0.359375")
- 8 mm (0.3125")
- 6 mm (0.234375")
- 2 mm (0.078125")
- Sterilisation:
- Autoclave only
- Autoclave only
- Autoclave only
- Autoclave only
- Autoclave only
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Constructed of clear polypropylene (PP) with a temperature range of 32 to 275°F (0 to 135°C)
- Sterilize via autoclave
Barbed fittings are designed for quick and easy assembly without tools. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi). Just slip your flexible tubing or hose onto the barb to create a secure seal. Cross connectors feature four hose barb ports.
- Barb size/tubing int.Ø (port 1):8 mm
- Barb size/tubing int.Ø (port 2):8 mm
- Connection Type:Barbed Union
- Flow pattern:X
- Description:Fitting, Polypropylene, Cross Connector, Hose Barb, 8 mm; 100/Pk
- Environmentally Preferable:
- Orifice dimensions:4 mm (0.15625")
- Sterilisation:Autoclave only
- Warranty:1 year
- Cat. no.:MFLX06297-30BLK
- Fitting Material:PP
- Barb Size / Tubing I.D. (Port 3):8 mm
- Barb Size / Tubing I.D. (Port 4):8 mm
Frequently Bought Together