Fitting, White Polypropylene, Straight, Hose Barb Union, 6-8 mm ID; 100/Pk
MFLX06288-20BLK
Quick and easy assembly without tools.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Ultra smooth inner surface results in fewer extractables
- Connection Type: 6-8 mm int.Ø
These economical straight barbed fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.
- Barb size/tubing int.Ø (port 1):8 mm
- Barb size/tubing int.Ø (port 2):8 mm
- Connection Type:Barbed Union
- Flow pattern:Straight
- Description:Fitting, White Polypropylene, Straight, Hose Barb Union, 6-8 mm ID; 100/Pk
- Environmentally Preferable:
- Orifice dimensions:3 mm (0.125")
- Sterilisation:Autoclave only
- Warranty:1 year
- Cat. no.:MFLX06288-20BLK
- Fitting Material:PP