CPC® High-Flow Plastic Quick-Disconnect Fitting, Hose Barb Insert, Straight-Through, Polysulfone, 1/2" ID, HFC22839M; 10/PK
Catalog # MFLX31313-13BLK
Supplier: COLDER PRODUCTS COMPANY
About this item
Fittings connect in a snap.
- Body and seal materials are made of USP Class VI-compliant and BSE/TSE-free materials
- Fitting body constructed of durable polysulfone
These CPC® quick-disconnect fittings provide aseptic disconnect functionality. The thumb latch enables easy one-handed operation. An audible click is heard when the body and insert are coupled to confirm a secure, leak-free connection. These fittings are made of USP Class VI-compliant and BSE/TSE-free polysulfone, ideal for rugged applications that require material certification.
For a complete fitting, order both a body and insert (order separately).
- Barb size/tubing int.Ø (port 1):½"
- Connection Type:Quick-Disconnect to Barb
- Flow pattern:Straight
- Max. temperature:138 °C (280 °F)
- Seal material:Platinum-Cured Silicone
- Description:High-Flow Plastic Quick-Disconnect Fitting, Hose Barb Insert, Straight-Through, Polysulfone, ¹/₂" ID, HFC22839M; 10/PK
- Environmentally Preferable:
- Min. temperature:–40 °C (–40 °F)
- Sterilisation:Autoclave or gamma
- Max. operating pressure:125 psi
- Warranty:1 year
- Cat. no.:MFLX31313-13BLK
- Fitting Material:Polysulfone
- Quick-disconnect Flow Size:⅜"