CPC® Plastic Quick-Disconnect Fitting, Hose Barb Body with Lock, Polycarbonate, Straight-Through, 1/4" ID, MPCK17004T03; 250/PK
Catalog # MFLX31311-16BLK
Supplier: COLDER PRODUCTS COMPANY
Specifications
See all product configurations- Catalog No:
- MFLX31311-16BLK
- MFLX31311-22BLK
- MFLX31311-21BLK
- MFLX31311-27BLK
- MFLX31311-23BLK
- MFLX31311-28BLK
- MFLX31311-18BLK
- MFLX31311-17BLK
- MFLX31311-11
- MFLX06360-94BLK
- MFLX06360-95BLK
- MFLX06360-94
- MFLX31311-26
- MFLX06360-95
- MFLX31311-12
- MFLX31311-17
- MFLX31311-18
- MFLX31311-13
- MFLX31311-16
- MFLX31311-23
- MFLX31311-27
- MFLX31311-21
- MFLX31311-22
- MFLX31311-12BLK
- MFLX31311-11BLK
- MFLX31311-13BLK
- MFLX31311-26BLK
- MFLX31311-28
- Max. operating pressure:
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 120 psi
- 120 psi
- 120 psi
- 60 psi
- 120 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- Max. temperature:
- 121 °C (250 °F)
- 148 °C (300 °F)
- 148 °C (300 °F)
- 148 °C (300 °F)
- 148 °C (300 °F)
- 148 °C (300 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 148 °C (300 °F)
- 82 °C (180 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 148 °C (300 °F)
- 148 °C (300 °F)
- 148 °C (300 °F)
- 148 °C (300 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 148 °C (300 °F)
- 148 °C (300 °F)
- Max. vacuum:
- 25" Hg
- 25" Hg
- 25" Hg
- 25" Hg
- 25" Hg
- 25" Hg
- 25" Hg
- 25" Hg
- 25" Hg
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 25" Hg
- 711 mm Hg (28" Hg)
- 25" Hg
- 25" Hg
- 25" Hg
- 25" Hg
- 25" Hg
- 25" Hg
- 25" Hg
- 25" Hg
- 25" Hg
- 25" Hg
- 25" Hg
- 25" Hg
- 25" Hg
- 25" Hg
- Min. temperature:
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Sterilisation:
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or gamma
- Autoclave or ethylene oxide (ETO)
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Warranty:
- 1 year
- 3 Months
- 3 Months
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 1 year
- 3 Months
- 3 Months
- 1 year
- 1 year
- None
- 1 year
- 1 year
- 1 year
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- None
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Fittings connect in a snap.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Acetal and ABS fittings are ideal for use with corrosive fluids
- Polycarbonate and polysulfone materials meet USP Class VI requirements
These CPC® plastic quick-disconnect fittings feature an ergonomic design and thumb latch for an easy grip and simple operation. Simply plug the coupling insert into the coupling body to connect fittings. Fittings will lock into place immediately. To disconnect fitting halves, simply press the button on the coupling body.
A complete coupler requires a fitting body and an insert (order separately).
- Barb size/tubing int.Ø (port 1):¼"
- Connection Type:Quick-disconnect to barb
- Flow pattern:Straight
- Max. temperature:121 °C (250 °F)
- Description:Plastic Quick-Disconnect Fitting, Hose Barb Body with Lock, Polycarbonate, Straight-Through, ¹/₄" ID, MPCK17004T03; 250/PK
- Environmentally Preferable:
- Min. temperature:–40 °C (–40 °F)
- Max. vacuum:25" Hg
- Sterilisation:Autoclave or gamma
- Max. operating pressure:60 psi
- Warranty:1 year
- Cat. no.:MFLX31311-16BLK
- Fitting Material:PC
- Quick-disconnect Flow Size:¼"