CPC® Miniature Quick-Disconnect Fitting, Hosebarb Body, Polypropylene, Straight-Through, 1/8" ID, SMF0212; 50/PK
Catalog # MFLX06363-64BLK
Supplier: COLDER PRODUCTS COMPANY
About this item
No more kinked tubing—allows tubing to rotate freely.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Twist-to-connect couplings provide a reliable and more secure alternative to luer-type connections
- Tubing can rotate freely when connected - preventing kinked tubing and accidental disconnection
These CPC® miniature quick-disconnect couplings are able to handle 1/16" ID tubing, and offer a more secure connection than luer fittings. Fitting halves engage and seal with a twist. Once engaged, the coupling allows the tubing to rotate freely.
For a complete coupling, order one fitting body and one insert.
- Barb size/tubing int.Ø (port 1):⅛"
- Connection Type:Quick-Disconnect to Barb
- Flow pattern:Straight
- Max. temperature:82 °C (180 °F)
- Description:Miniature Quick-Disconnect Fitting, Hosebarb Body, Polypropylene, Straight-Through, ¹/₈" ID, SMF0212; 50/PK
- Environmentally Preferable:
- O-Ring material:EPDM
- Valve material:None
- Min. temperature:0 °C (32 °F)
- Sterilisation:Ethylene oxide (ETO) or gamma
- Warranty:3 Months
- Cat. no.:MFLX06363-64BLK
- Fitting Material:PP
- Quick-disconnect Flow Size:³⁄₃₂"