Masterflex® Analog Gear Pump Systems, Avantor®
USS, 0.017 ml/rev, 85 ml/min, 5000 rpm, 230 VAC; 50/60 Hz, 18.3 cm (7.2"), 23 cm (23"), 13.4 cm (5.3")
Catalog # MFLX74013-77-USS
1 year warranty
Jump to:
Discontinued
Product Details & Documents
Simple variable speed control handles many fluid handling applications.
- 100:1 speed-control range controls flow over a wide range
- Simple operation with single-turn speed control
- Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
- Remote control of start/stop via DB9 connector on back of drive
Compact, cost-effective drive offers simple variable speed control for many fluid handling applications from general transfer to filtration to chemical injection. Conveniently coupled with an A-mount gear pump head for pulseless fluid flow.
Specifications
- Flow rate:0.017 ml/rev
- Maximum Flow Rate:85 ml/min
- Power:230 VAC; 50/60 Hz
- Height:13.4 cm (5.3")
- Length:23 cm (23")
- Max. Motor RPM:5000 rpm
- Width:18.3 cm (7.2")
- Plug Type:USS
- Cat. No.:MFLX74013-77-USS
- Motor hp:1/10
- Warranty:1 year
- Remote control input:Start/Stop via Contact Closure
- Enclosure IP rating:IP 22
- Min. motor RPM:50 rpm
- Duty cycle continuous:Yes
- Body material:316 Stainless Steel
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



