Masterflex® Male Rotating Luer Lock and Nut Assembly ³⁄₃₂" Int.Ø in Medical Nylon; 10 pack
Catalog # MFLX40320-01
Supplier: VWR International
About this item
- Barb size/tubing int.Ø (port 1):³⁄₃₂"
- Connection Type:Male Luer and Nut Assembly
- Flow pattern:Straight
- Description:Male rotating Luer lock and nut assembly ³⁄₃₂" int.ø in medical nylon; 10 pack
- Environmentally Preferable:
- Connection type (port 1):Male Rotating Luer Lock
- Connection type (port 2):Barb
- No. of ports:2
- Regulatory approvals:FDA
- Cat. no.:MFLX40320-01
- Fitting Material:Medical nylon
Frequently Bought Together