Masterflex® Ismatec® Pump Tubing, 2-Stop, Platinum-Cured Silicone, 0.89 mm ID; 6/PK
Catalog # MFLX95602-26
Supplier: VWR International
About this item
Designed for optimal operation in your Ismatec pumps.
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- No leachable additives or plasticizers
- Inner diameter: 0,89 mm
Appearance: Opaque
Temperature: -70 to 52 °C
Life at 100 rpm: 1000 hrs
The overall length of platinum-cured silicone 95602-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Tubing int.Ø:0.89 mm
- Description:Pump Tubing, 2-Stop, Platinum-Cured Silicone, 0.89 mm ID; 6/PK
- Length:24 mm
- Environmentally Preferable:
- Fixed RPM:15 rpm
- Max. flow:240 ml/min
- Max. RPM:0.011 rpm
- Min. flow:0.11 ml/min
- Tubes per pack:6
- Warranty:Unknown
- Series:Similar to SC0623
- Cat. no.:MFLX95602-26
- Rollers:8
- Color Coded Stops:Orange/orange
- Tubing Material:Platinum-cured silicone