Masterflex® L/S® Precision Process Pump Systems, Avantor®
Digital Precision Process Pump with Open-Head Sensor and Easy-Load II Pump Head (thin wall), 100 rpm, US, 80 ml/min, 77200-30 (L/S® Easy-Load® II head with open-head sensor), 90 - 260 VAC; 50/60 Hz; 2.2 / 1.1 A, 100 rpm, Stainless steel
Catalog # MFLX77916-45
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
PUMP MFLX LS SS 600 TN 115/230 Catalog #MFLX77916-40
Product MFLX77916-40 is a replacement for MFLX77916-45 and has the same packaging and specifications, but may be a different quantity.
Product Details & Documents
Easy-to-use drives offer precise speed control and digital display of rpm—NEMA 4X housings stand up to process and washdown applications.
- Four digit LED display shows motor rpm—confirm speed setting at a glance
- Integrated open-head sensor stops drive motor when pump head is opened
- Reversible motor—purge tubing before or after pumping; pump fluid in either direction
- LED indicators confirm motor direction
- Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
- Separate speed and power (on/off) control—maintain speed setting while turning pump on/off
- NEMA 4X (IP66) rated housing
- Remote control capabilities via a watertight connector on back of drive
These accurate console drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications. Remote speed control requires cable assembly 77300-32.
Documents
Specifications
- Maximum Flow Rate:80 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 2.2 / 1.1 A
- Description:Digital Precision Process Pump with Open-Head Sensor and Easy-Load II Pump Head (thin wall), 100 rpm
- Max. RPM:100 rpm
- Pump Head:77200-30 (L/S® Easy-Load® II head with open-head sensor)
- Housing Material:Stainless steel
- Plug Type:US
- Min. flow rate:0.8 ml/min
- Min. flow rate per channel:0.8 ml/min
- Open-head sensor:Yes
- Cloud connected:No
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Digital dispensing:No
- Accuracy:±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
- Drive IP rating:IP 66
- Tubing:06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )
- Duty cycle:Continuous
- Voltage:90 - 260 VAC
- Drive:07528-45 (L/S® Precision Process Drive with Open-Head Sensor. 100 rpm)
- Washdown capable:Yes
- Min. RPM:1 rpm
- Warranty:2 years
- No. of channels:1
- Max. flow rate per channel:80 ml/min
- Reversible motor:Yes
- Control type:Variable-Speed Digital
- Anti-drip:No
- No. of rollers:4
- Cat. No.:MFLX77916-45
- Pump series:L/S
- Model:77916-45
- Frequency:50/60 Hz
- Tubing sizes accepted:L/S® 13, 14, 16, 25, 17, 18
- Current:2.2 / 1.1 A



