Order Entry
Mexico
ContactUsLinkComponent
Masterflex L/S® Replacement Controller for Benchtop Modular Drive, 100 rpm; 115/230 VAC
Masterflex L/S® Replacement Controller for Benchtop Modular Drive, 100 rpm; 115/230 VAC
Catalog # MFLX77301-64
Supplier:  VWR International
2 year warranty
undefined
Masterflex L/S® Replacement Controller for Benchtop Modular Drive, 100 rpm; 115/230 VAC
Catalog # MFLX77301-64
Supplier:  VWR International
2 year warranty

About this item

Make the most of your Masterflex drives replacement parts and other accessories.

  • Extend the life of your Masterflex pump with these replacement parts

Choose replacement motors based on your Masterflex Modular System.

  • Power:
    90 - 260 VAC; 1.8 A
  • Pump series:
    L/S
  • Description:
    Replacement Controller for L/S 77301-60 Benchtop Modular Drive
  • Environmentally Preferable:
  • Controller height:
    140 mm (5.5")
  • Controller IP rating:
    IP 33
  • Controller length:
    263 mm (10.4062")
  • Controller width:
    211 mm (8.4062")
  • Speed control:
    ±0.1%
  • Warranty:
    2 years
  • Cat. no.:
    MFLX77301-64
Frequently Bought Together