VWR® Lab Tables
VWR® Lab table frame, no uprights, 1000 lbs. (SEFA), Steel, powder coated, Light neutral, 48×30×37"
Catalog # VB363048-GK
Supplier: VWR International
Jump to:
Product Details & Documents
A four-leg, flexible lab table system designed for any application.
- Powder coated steel
- Chemical resistant epoxy resin
- Optional shelving
- Optional casters
- Accepts suspended cabinets
- Accepts fixtures (with uprights)
- 1000 lbs. capacity
This table system includes a number of accessories that can be added very easily, creating your ideal workstation.
Certifications: SEFA tested (SEFA 3 and 10).
Ordering information: Work tops and table frames are sold separately. Tables shipped knocked down, and will need assembly. Professional Assembly is highly recommended.
Specifications
- Base/Leg Material:Steel, powder coated
- Capacity:1000 lbs. (SEFA)
- Description:VWR® Lab table frame, no uprights
- W×D×H:48×30×37"
- Base/Leg Color/Finish:Light neutral
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



