Flowline DataView Advanced Meter & Controller
Meter w/2 Relays and 4-20 mA Repeater, 85 - 265 VAC; 24 VDC
Catalog # MFLX23002-21
IP65 washdown
Jump to:
Discontinued
Product Details & Documents
Easy configuration via push button display module.
- Bright 6-digit LED main display and secondary unit display with relay status indicators
- 1/8 DIN enclosure with NEMA 4X faceplate and shallow depth case
- 32-point linearization function for volumetric tank measurement
- Non-volatile memory with security password protected lock out
- Isolated 4-20 mA repeater output with 40 mA internal power supply
The general purpose meter displays engineering units with one 4-20 mA or 0-10 VDC transmitter input channel and is offered in three configurations with optional 2 or 4 relays, 4 or 8 set points and an isolated 4-20 mA repeater. Each relay can be configured on a single set point or latched on two set points for automatic fill or empty control including duplexing. For field mount installations,
order the single or two meter NEMA box.
Specifications
- Description:Meter w/2 Relays and 4-20 mA Repeater
- Power:85 - 265 VAC; 24 VDC
- Cat. No.:MFLX23002-21
- Warranty:1 year
- Signal output:4 to 20 mA
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



