Masterflex® Ball valve, 3-way, 1/4" John Guest, BUNA
Catalog # MFLX01379-02
Supplier: VWR International
About this item
Nonmetallic wetted parts ideal for water and mild aqueous solutions.
- Maximum pressure: 125 psi (8.6 bar)
- Maximum temperature: 140 °F (60 °C)
Ball valves are designed primarily for on/off service.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Connection Type:John Guest
- Max. temperature:60 °C (140 °F)
- Description:Ball valve, 3-way, 1/4" John Guest, BUNA
- Environmentally Preferable:
- Model:01379-02
- Wetted materials:PVC
- Tubing ext.Ø:0.25"
- Orifice:7.1374 mm (0.281")
- Cat. no.:MFLX01379-02
- Cv:2
- Inlet Port:¼" John Guest
- Outlet Port:¼" john guest