Masterflex® Fitting, PVDF, Tee, Hose Barb Union, 1/4" ID; 10/PK
Catalog # MFLX40615-58
Supplier: VWR International
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Barbed elbow fittings are designed for quick and easy assembly without tools. Combine these simple and economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).
- Barb size/tubing int.Ø (port 1):¼"
- Barb size/tubing int.Ø (port 2):¼"
- Connection Type:Barbed Union
- Flow pattern:T
- Description:Fitting, PVDF, Tee, Hose Barb Union, ¼" ID; 10/PK
- Environmentally Preferable:
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Cat. no.:MFLX40615-58
- Fitting Material:PVDF
- Barb Size / Tubing I.D. (Port 3):¼"